Beli static remover di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Static Electricity Elimination Sheet (Multilingual Notation Type) (Sticker Keselamatan)Deskripsi:You can reduce static electricity by touching before touching metal. Because it is written in multiple languages, even foreign nationals can understand it. Four language specification (Japanese, English, Chinese, Korean). Three language specification (Japanese, English, Chinese)Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Sheet Size (mm): 50 x 45
- Specification: Three languages
- Color: black
- Material: Anti-static PVC + adhesive layer Acrylic
- Type: Double-sided tape sticking
- Thickness (mm): 1.5
- Mass (g/pack): 5
- AS ONE Anti-Static Rope/Noren (Tali ESD)Deskripsi:- Antistatic rope woven with conductive thread Thunderon (R). - You can safely neutralize the static electricity of the worker just by touching it before work. - The rope is 50m long, so it can be used in various ways depending on your ideas. - Since it is processed to the Noren method, it is possible to force the operator to remove static electricity (NSS50M).
- TRUSCO Spark GuardDeskripsi:It can be attached to any metal parts including doors of cars, general households, offices, etc., and the static electricity accumulated on the body can be removed by simply touching it. It is a sign type that you can see. A place where you feel electrostatic shock in metal and plated parts.atribut:
- Material: Special static elimination resin (vinyl chloride base)
- Type: Double-sided tape affixed
- Sheet Size (mm): 50x45x1.5
- Surface Resistivity (ohm): 10x109-10
- HEYCO Locking Pliers Universal (Tang Buaya)Deskripsi:Chrome-Vanadium (jaws)N = nickel platedwith half-round jaws,with wire cutter
- TRUSCO Static Electricity Removal TapeDeskripsi:-An adhesive tape type that can be directly pasted on the target object.-Used by being attached near where static electricity is being generated.-Enables removal of static electricity and dust. -For the edge of the desk surface and in the crevice where frictional dust is likely to be generated due to friction.
- AS ONE Antistatic Wrist Strap (Gelang Anti Statis)atribut:
- Size (mm): 15x230
- Material: Acrylonitrile monosulfide copper composite fiber
- HOZAN ESD Padatribut:
- Color: Green
- W x L (mm): 180x135
- Thickness (mm): 1.5
- Gloss: Yes
- Application: Compatible for 10 substances in restrictions of RoHS including 4 phthalate substances
- Finish Material: Electric Conductive Rrubber
- HEYCO Locking Pliers Universal (Tang Buaya)Deskripsi:Chrome-Vanadium (jaws)N = nickel platedwith straight jawsatribut:
- Dimension L (mm): 175
- 3M Wire ConnectorDeskripsi:Connection is simply screwed in by hand, so no special tools are required and connection can be made in a short time. You can connect different types of wires such as single wire and stranded wire, and different size wires such as 1.25mm2 and 2mm2. The strong tightening force of the spring ensures a reliable electrical connection. For various wiring.atribut:
- Material: Spring: Steel, Insulation coating: Polypropylene
- Standard: UL486C (file number E23438), certified by Japan Maritime Association
- Type: Screw-type wire connector
- Rated Voltage (V): 600
- Feature: Flame retardant
- Operating Temperature Range (°C): 105
- NiGK Corporation Thermo Label [[RU]] 5E/4E (Label Termal)Deskripsi:-Once discolored, the irreversible temperature material does not return to its original color.-Temperature can be detected by its color change. -Heat generation inspection of transformer/machineries.-Temperature control of heat treatment process. -Indoor and outdoor use is possible
- SUNHAYATO Static Electricity LocatorDeskripsi:-Static electricity can be detected without contact.-A large display making the numbers more readable.-With backlight. -Static electricity control at manufacturing and inspection line.-Checking of charged coating.atribut:
- Measuring Range: 0 to ±19.9 (kV)
- Measurement distance: 50mm
- Measurement Precision: ±7%±0.1kV
- Display: -19.9 to +19.9
- Power Supply: AA alkaline dry battery (DC4 to 8V)x4 (test batteries included)
- Width x Depth x Height: 71.0x19.4x141.3mm
- monotaro Conductive MatDeskripsi:It can be placed on a table or floor to suppress the generation of static electricity in an environment where static electricity is to be avoided. In addition, the anti-static function lasts for a long time, and the edge is less likely to turn up even after long periods of use. You can easily cut it to your desired size with a commercially available cutter.It is useful not only for precision parts where static electricity directly damages products, but also for chemicals, foods, printing, etc. where you want to prevent dust from being rolled up by static electricity.*Earth wire is not included. *Please purchase a commercially available earth wire separately before use. *Do not use on anything other than conductive mats. *The surface may be uneven, but this is a specification and not a defect. *Dust from production may be attached to the surface, so wipe the surface before use. *Color transfer may occur if wiped with water too hard.atribut:
- Color: Moss green
- Elongation (%): (Anti-electrostatic layer) ≥350, (Conductive layer) ≥200
- Hardness (Shore A): (Anti-static layer) 60-75, (Conductive layer) 70-80
- Material: (Anti-electrostatic layer) NBR, (Conductive layer) NR + SBR + NBR
- Specific Gravity: (Anti-electrostatic layer) 1.45, (Conductive layer) 1.62
- Surface Resistivity (ohm): (anti-static layer), 10⠶ ~ 10⠹ (conductive layer), 10³ ~ 10⠵
- Tensile Strength (MPa): (Anti-electrostatic layer) ≥10, (Conductive layer) ≥3
- Thickness (mm): 2
- Width (m): 1
- DOGYU Whiteboard Display Sticker D/C6 Combined UseDeskripsi:Replace the shooting content on the whiteboard with a sticker! Can be replaced according to the required shooting content! The sticker can be replaced many times!atribut:
- Set Contents: 9 shooting content stickers
- TRUSCO Static Electricity Removal Sheet RollDeskripsi:A roll state whole cloth which can be used by cutting only the necessary amount.atribut:
- Color: Black
- W x L (mm x m): 500 x 10
- Thickness (mm): 0.5
- Furupla Jet OilerDeskripsi:-Oil will not spill when pushing the nozzle.-A soft thick bottle excellent in resilience.-Can extendable and contract nozzle.
- Non Brand Karpet Bludru Universal (Car Mat)Deskripsi:Kegunaan: - Untuk melindungi saluran pernafasan dari debu, asap, kuman, cairan dan partikel mikro lainnya.
Daftar Harga static remover Terbaru November 2026
| monotaro Static Electricity Elimination Sheet (Multilingual Notation Type) (Sticker Keselamatan) | Rp98.900 |
| AS ONE Anti-Static Rope/Noren (Tali ESD) | Rp4.499.900 |
| TRUSCO Spark Guard | Rp339.900 |
| HEYCO Locking Pliers Universal (Tang Buaya) | Rp1.399.900 |
| TRUSCO Static Electricity Removal Tape | Rp399.900 |
| AS ONE Antistatic Wrist Strap (Gelang Anti Statis) | Rp659.900 |
| HOZAN ESD Pad | Rp199.900 |
| HEYCO Locking Pliers Universal (Tang Buaya) | Rp1.599.900 |
| 3M Wire Connector | Rp1.699.900 |
| Kenmaster Stackable Rack (Rak Susun / Rak Lemari) | Rp77.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20(Sticker%20Keselamatan)/P102233498-1.jpg)
/pbP103474911-5.jpg)

/5vP105363211-1.jpg)

/e9P108257513-1.jpg)

/5gP105363196-1.jpg)

/reP102277986-2.jpg)
![NiGK Corporation Thermo Label [[RU]] 5E/4E (Label Termal)](https://media.monotaro.id/mid01/small/Alat%20Ukur/Termometer%2C%20Hygrometer/Lakban%2C%20Stik%20Suhuu/NiGK%20Corporation%20Thermo%20Label%20%5B%5BRU%5D%5D%205E%2F4E%20(Label%20Termal)/P102696011-1.jpg)

/miP101517810-5.jpg)

/6hP103952233-7.jpg)



/P102234785-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)